Beli radio vhf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Icom VHF Handheld TransceiverDeskripsi:Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
- Alinco Radio MarineDeskripsi:Radio Marine Alinco DR-MX15 radio terbaru dari Alinco Jepang dengan power output 25 Watt untuk digunakan di kapalatribut:
- Frequency Stability (ppm): ±10
- Current Consumption (A): 5 (Max audio output) 5.5 (TX 25W) / 1.5 (TX 1W)
- Operating Temperature (°C): -20 to 60
- Antenna Impedance (ohm): 50
- Dimensions (mm): 153x67x152
- Ingress Protection: IPX7
- Motorola Handy Talky CP1300 (HT)Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- HONEYWELL Air Cooler (Pendingin Udara)Deskripsi:3-in-1 Evaporative Cooling, Fan and Humidification. Space Saving Tower Design: 43.5inch Height. Ideal for targeted spot cooling in small to medium spaces such as a living room, bedroom, den, covered patio or garage. Easy-access washable dust filter washes easily under a faucet for easy maintenance-No replacement filters needed. Enjoy easy digital control with remote control, low water alarm and 3 adjustable fan speeds.atribut:
- Fan Speed Options: 3 Speeds
- Icom Microphone & Speaker for Two-Way RadioDeskripsi:These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
- Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
- Caller ID: Yes
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5, 25
- Digital Technology: Yes
- Display: Full, Color, Day and night mode
- Emergency Button: Yes
- Low Output Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Repeater Capable: Yes
- Icom HF Marine TransceiverDeskripsi:Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-inatribut:
- Frequency Range (MHz): 0.500 - 29.999, 1.6 - 27.5
- Temperature Range (°C): -30 to +60 (-22°F to +140°F)
- Frequency Stability (Hz): ±10 (-30°C to +60°C: ±20 Hz above 15 MHz for General and Marine versions)
- Power Supply Requirement (V): DC 13.6 ±15% (negative and floating grounds are available depending on version) Max. current drain (at 13.6 V DC)
- Dimensions (mm): (proj. not incl.) 291.4x116.4x315, 1115⁄32x 419⁄32x1213⁄32inch
- Spurious Emissions (dB): -60 (Europe version), -65 (USA version)
- Carrier suppression (dB): 40
- Unwanted Sideband Supression (dB): 55
- Receiver Sensitivity: J3E, R3E, J2B, F1B, A1A (for 12 dB SINAD), H3E (for 10 dB S/N)
- Antenna Impedance (ohm): 50 (nominal)
- Channel Capacity: 1136 (max.) (160 programmable; 242 ITU SSB duplex; 72 ITU SSB simplex; 662 ITU FSK duplex)
- Microphone Impedance (ohm): 600
- Icom UHF Handheld TransceiverDeskripsi:Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headsetatribut:
- Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
- Power Supply Requirement (V): DC 7.5
- Operating Temperature Range (°C): - 30 to +60 (Radio only)
- Frequency Stability (ppm): ±2.5
- Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
- Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
- Spurious Emissions (dBc): min. 70
- External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
- Antenna Impedance (ohm): 50
- Channel Capacity: 128 channels
- Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
- Frequency Range (MHz): 136-174, 335-380
- Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Standard horizon Marine Two-Way RadioDeskripsi:Handheld marine radios are lightweight and portable for on-the-go communication in applications that don't require the output power and range of mounted radios.atribut:
- UNSPSC: 43191510
- Band Type: VHF
- Battery Life (hour): 10
- Bluetooth: No
- Channel Capacity: 1065
- Color: Black
- Display Qty: 1
- Display Sell UOM: EA
- Display Type: Alphanumeric
- FCC License Required: Yes
- IP Rating: IPX7
- Intrinsically Safe: No
- Maximum Outdoor Range (micron): 4
- Navigation Aids: None
- Number of Chargers Included: 1
- Number of Radios Included: 1
- Radio Transmission: Analog
- Radio Type: Handheld
- Repeater Capable: Yes
- Standards: FCC; IC
- VOX (Voice Operated Exchange): Yes
- Waterproof: Yes
- AS ONE Hyper Finger Cot (Pelindung Jari)Deskripsi:It can be reused after wiping with alcohol. Less dust.atribut:
- Material: Surface/CSM (Hypalon), Inner Surface/NBR (Nitrile Rubber)
- Thickness (mm): 0.18
Daftar Harga radio vhf Terbaru October 2026
| Icom VHF Handheld Transceiver | Rp2.499.900 |
| Alinco Radio Marine | Rp2.299.900 |
| Icom RIG | Rp2.899.900 |
| Motorola Handy Talky CP1300 (HT) | Rp4.799.900 |
| Icom Handy Talky (HT) | Rp2.599.900 |
| Alinco Handy Talky (HT) | Rp1.399.900 |
| Baofeng Handy Talky BF Series (HT) | Rp309.900 |
| Alinco Handy Talky (HT) | Rp1.099.900 |
| HONEYWELL Air Cooler (Pendingin Udara) | Rp3.699.900 |
| Icom Microphone & Speaker for Two-Way Radio | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%20Handheld%20Transceiver/4rP105711171-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Marine/kyP105064754-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20RIG/7oP103634276-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20CP1300%20(HT)/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky%20(HT)/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)
/1nP104049059-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Microphone%20%26%20Speaker%20for%20Two-Way%20Radio/0gP109638016-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20SSB/29P103634081-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Radio%20Rig/elP105473525-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Yaesu%20Radio%20Rig/fgP105473556-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Full%20Keypad%20(FKP)%20Model%20XiR%20P8668I%20(HT)/o3P105197867-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20HF%20Marine%20Transceiver/39P105711117-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20UHF%20Handheld%20Transceiver/4iP105711162-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Standard%20horizon%20Marine%20Two-Way%20Radio/oxP109635897-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Elektrostatik%2C%20Anti%20-%20Static%2C%20Konduktif/AS%20ONE%20Hyper%20Finger%20Cot%20(Pelindung%20Jari)/0hP102263017-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)